Add More Items
View All Quick Selects
Below you can add an image for 'Cooper B-Line/Cable Tray' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Stud, Cold Rolled High Carbon Steel, Screw Connection, 0.04 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$206.00
Per 100
Cbty 2-1/4", 3/8BLT ZN PLT Clamp/Guide, W/Hrdware
$47.84
Each
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel Material, Hot-Dipped Galvanized, SH, 12 Gauge
$609.93
Per 100 Feet
Wire Clip, Steel, 0.03 LB
$95.33
Four Hole Corner Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 In Length, 4-1/8 In Height, 90 ° Angle, 4 Holes, 78 LB
$504.16
Spring Nut, Steel, Zinc Plated, 1/2 In - 13 Thread Size, 1/2 In Diameter, 1/4 In Thickness, 0.12 LB
$127.68
Cable Hook, Steel, Pre-Galvanized, 3/4 In Length, 30 LB Load Rating, 0.07 LB
$361.43
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 12 Ga Thickness, 1-1/2 In Size, 600 LB (Design Load 1);75 LB (Design Load 2, 3) Capacity, 23 LB
$238.19
Eaton B-Line Series Multi-Grip/Offset Pipe Clamp, 0.0966" H X 3.3750" L X 1.25" W, Steel, 600 LBS Load, Pipe Clamp For Thinwall (Emt)
9
Popularity
Default